15-3/4 in. Undermount Rectangular Ceramic Bathroom Sink in White
DuraStyle 15-3/4 in. Undermount Rectangular Ceramic Bathroom Sink in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- Complies with following standards: ASME A112.19.2/CSA B45.1
- cUPC® listed
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 15-3/4
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 14-5/8 in x 14-5/8 in
- Sink Depth:
- 5-7/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- Less than 20 in
- Type:
- D0373370017
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 15-3/4