32 X 19 Three Hole Ceramic Lavatory *DURAST White
This product has been replaced by
Manufacturer Part #2326800087
DuraStyle 32 X 19 Three Hole Ceramic Lavatory *DURAST White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes overflow
- Includes tap platform
- Bowl on right side
- Includes hardware
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 6-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 20-1/8 in
- Sink Installation Type:
- Above Counter
- Sink Material:
- Ceramic
- Vessel Only:
- No
- Width:
- 31-1/2 in