This product requires certification to purchase.

Durastyle Basic One-Piece Toilet 21950120U3 White Hygieneglaze

Duravit

DuraStyle Durastyle Basic One-Piece Toilet 21950120U3 White Hygieneglaze

  • Fast #
  • Part #D21950120U3
  • Item #7993779
  • Manufacturer Part #21950120U3
3.8 out of 5 Customer Rating
Brand image
Duravit

DuraStyle Durastyle Basic One-Piece Toilet 21950120U3 White Hygieneglaze

  • Fast #
  • Part #D21950120U3
  • Item #7993779
  • Manufacturer Part #21950120U3
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Part of the DuraStyle Basic series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
29-1/4
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/8
Toilet Bowl Length:
28-1/8
Toilet Bowl Width:
14-3/8
Toilet Installation:
Wall Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Type:
D21950120U3