Durastyle Basic One-Piece Toilet 21960120U2 White Hygieneglaze
DuraStyle Durastyle Basic One-Piece Toilet 21960120U2 White Hygieneglaze
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Part of the DuraStyle Basic series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- Not for Sale in CA
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Height:
- 29-1/4
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/8
- Toilet Bowl Length:
- 28-1/8
- Toilet Bowl Width:
- 14-3/8
- Toilet Installation:
- Wall Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Type:
- D21960120U2