This product requires certification to purchase.

Durastyle Basic One-Piece Toilet With Seat White D4060100

Duravit

DuraStyle Durastyle Basic One-Piece Toilet With Seat White D4060100

  • Fast #
  • Part #DD4060100
  • Item #8939772
  • Manufacturer Part #D4060100
3.2 out of 5 Customer Rating
Brand image
Duravit

DuraStyle Durastyle Basic One-Piece Toilet With Seat White D4060100

  • Fast #
  • Part #DD4060100
  • Item #8939772
  • Manufacturer Part #D4060100
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Handle Type:
Lever
Material:
Vitreous China
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
Yes
Toilet Type:
One Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Side
Type:
DD4060100
WaterSense Labeled:
Yes