This product requires certification to purchase.

Elongated Bowl Toilet in White Alpin

Duravit

DuraStyle Elongated Bowl Toilet in White Alpin

  • Fast #
  • Part #D2542092092
  • Item #7404313
  • Manufacturer Part #2542092092
4.9 out of 5 Customer Rating
Brand image
Duravit

DuraStyle Elongated Bowl Toilet in White Alpin

  • Fast #
  • Part #D2542092092
  • Item #7404313
  • Manufacturer Part #2542092092
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • CUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • In-wall tank and carrier not included. Purchase tank SKU: 111335005 separately
  • Toilet seat not included. Purchase seat SKU: 0060590000 separately
  • Requires Certification

Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Depth:
24-3/8 in
Dual Flush:
Yes
Flush Type:
Gravity
Height:
13-3/4 in
Length:
24-3/8 in
MA Approved:
Yes
Material:
Vitreous China, Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
24-3/8 in
Toilet Bowl Width:
14-5/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl