Elongated Closed Front with Cover Toilet Seat in White
DuraStyle Elongated Closed Front with Cover Toilet Seat in White
Product Details
Product Details
- Removable, hinges stainless steel, without slow close
Documents
Specifications
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Brand:
- Duravit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front With Cover