Elongated Toilet Bowl in White
DuraStyle Elongated Toilet Bowl in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Flow rate: 1.6/0.8 gpf
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- Tank Not Included. Purchase Tank SKU: 0935100005 separately.
- Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.14, ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- DuraStyle
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4
- Toilet Bowl Length:
- 27-3/4
- Toilet Bowl Width:
- 14-5/8
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- WaterSense Labeled:
- No