This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D2160012085
  • Item #7404400
  • Manufacturer Part #2160012085
4.6 out of 5 Customer Rating
Brand image
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D2160012085
  • Item #7404400
  • Manufacturer Part #2160012085
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • cUPC® listed
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Tank Not Included. Purchase Tank SKU: 0935200085 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0060590000 separately.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
15-3/4 in
Dual Flush:
No
Flush Type:
Gravity
Height:
16-3/8 in
Length:
27-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
27-1/2 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl