This product requires certification to purchase.

Elongated Toilet Bowl in White

This product has been replaced by

Duravit White TWO-PIECE TOILET DURASTYLE WHITE SIPHON JET ELONGATED HET HYG
Duravit Elongated Toilet Bowl in White
Manufacturer Part #2160512000
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D21605100001
  • Item #4635095
  • Manufacturer Part #21605100001
5 out of 5 Customer Rating
Brand image

This product has been replaced by

Duravit White TWO-PIECE TOILET DURASTYLE WHITE SIPHON JET ELONGATED HET HYG
Duravit Elongated Toilet Bowl in White
Manufacturer Part #2160512000
Duravit

DuraStyle Elongated Toilet Bowl in White

  • Fast #
  • Part #D21605100001
  • Item #4635095
  • Manufacturer Part #21605100001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • Tank Not Included. Purchase Tank SKU: 0935200005 separately.
  • Toilet Bowl Seat Not Included. Purchase Seat SKU: 610200001001300 separately.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
Yes
Flush Type:
Gravity
Height:
16-3/8 in
Length:
27-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
27-1/2 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-1/8 in