This product requires certification to purchase.

ONE-PIECE TOILET DURASTYLE WHITE W.MECH. SIPHON JET ELONG.HET HYG

Duravit

DuraStyle ONE-PIECE TOILET DURASTYLE WHITE W.MECH. SIPHON JET ELONG.HET HYG

  • Fast #
  • Part #D2157512085
  • Item #7404412
  • Manufacturer Part #2157512085
4.9 out of 5 Customer Rating
Brand image
Duravit

DuraStyle ONE-PIECE TOILET DURASTYLE WHITE W.MECH. SIPHON JET ELONG.HET HYG

  • Fast #
  • Part #D2157512085
  • Item #7404412
  • Manufacturer Part #2157512085
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CSA Certified:
CSA B45.1
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-3/4
Dual Flush:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
28-1/2
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4
Toilet Bowl Length:
28-1/4
Toilet Bowl Width:
15-1/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Top
Type:
D2157512085
WaterSense Labeled:
Yes
Width:
15-1/8