This product requires certification to purchase.

17-3/4 in. Rectangular Wall Mount Bathroom Sink in White

Duravit

DuraStyle 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D0708450000
  • Item #4633943
  • Manufacturer Part #0708450000
5 out of 5 Customer Rating
Brand image
Duravit

DuraStyle 17-3/4 in. Rectangular Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D0708450000
  • Item #4633943
  • Manufacturer Part #0708450000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Designed in Germany
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
DuraStyle
Color Finish Category:
Whites
Color Finish Name:
White
GSA Approved:
No
Height:
4-1/2 in
IAPMO Listed:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
16-23/25 in x 8-7/100 in
Sink Depth:
14-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Width:
17-3/4 in