8-1/2 x 3/8 in. Plastic Actuator Plate in Black Matte
DuraSystem® 8-1/2 x 3/8 in. Plastic Actuator Plate in Black Matte
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- DuraSystem®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Matte
- Height:
- 5-3/4
- Length:
- 8-1/2
- Material:
- Plastic
- Material Type:
- HDPE, Polyethylene
- Product Type:
- Actuator Plate
- Width:
- 3/8