This product requires certification to purchase.

Toilet Tank in White

Duravit

DuraSystem® Toilet Tank in White

  • Fast #
  • Part #DWD1022000091
  • Item #9514373
  • Manufacturer Part #WD1022000091
5 out of 5 Customer Rating
Brand image
Duravit

DuraSystem® Toilet Tank in White

  • Fast #
  • Part #DWD1022000091
  • Item #9514373
  • Manufacturer Part #WD1022000091
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Information
  • Requires Certification
  • ADA Compliant

Dimensions & Measurements
Flow Rate
0.8/1.28 gpf
Height
45-1/4 in
Characteristics & Features
Collection
DuraSystem®
Color Finish Category
Whites
Color Finish Name
White
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.1002, ASME A112.19.5, ASME A112.6.2
CSA Certified
CSA B125.12, CSA B45.15
Product Type
Toilet Tank