Tank Toilet in White
Duravit No.1 Tank Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Toilet Tank with Dual Flush Mechanism
Documents
Specifications
- Bowl Only:
- No
- Collection:
- Duravit No.1
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Handle Type:
- Push Button
- Height:
- 14
- Material:
- Ceramic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Tank Only:
- Yes
- Toilet Type:
- Tank
- WaterSense Labeled:
- No
- Width:
- 15-3/8