Flush Valve for Metro
Flush Valve for Metro
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Metro
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-3/8 in
- Material:
- Plastic
- Product Type:
- Flush Valve
- Valve Size:
- 2 in
- WaterSense Labeled:
- No