This product requires certification to purchase.

1.6 gpf Round Wall Mount Toilet in White Alpin

Duravit

Foster 1.6 gpf Round Wall Mount Toilet in White Alpin

  • Fast #
  • Part #D01750900921
  • Item #4737936
  • Manufacturer Part #01750900921
3.6 out of 5 Customer Rating
Brand image
Duravit

Foster 1.6 gpf Round Wall Mount Toilet in White Alpin

  • Fast #
  • Part #D01750900921
  • Item #4737936
  • Manufacturer Part #01750900921
3.6 out of 5 Customer Rating

X Points

Color Finish Name: White Alpine Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • One-piece configuration provides a uniform look and simplifies installation
  • Washdown model
  • Round bowl is ideal for baths with limited space
  • Dual flush in-wall tank required
  • Material: Ceramic
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Foster
Color Finish Category:
Whites
Color Finish Name:
White Alpine
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
Handle Type:
Remote Control
Height:
15-3/4 in
IAPMO Listed:
No
Length:
22-1/2 in
MA Approved:
No
Material:
Ceramic
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Installation:
Wall Mount
Toilet Type:
One Piece
WaterSense Labeled:
No
Width:
14-1/8 in