24 X 16 0 Hole Ceramic Countertop Lavatory *HAPPD2
Happy D.2 24 X 16 0 Hole Ceramic Countertop Lavatory *HAPPD2
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Ground
- Includes overflow
- Includes hardware
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 6-99/200 in
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- Yes