26 x 20 in. Rectangular Dual Mount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #D2316650087
Happy D.2 26 x 20 in. Rectangular Dual Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 18-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
- Wall-mounted
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 8 in
- Height:
- 4-7/8
- Length:
- 26
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 19-7/8
- Sink Installation Type:
- Wall Mount
- Sink Material:
- Ceramic
- Sink Size Range:
- 26 in - 30.99 in
- Type:
- Bathroom Sink
- Width:
- 20