This product requires certification to purchase.

39X20 Three Hole 8 Center Ceramic DU Mount Lavatory

This product has been replaced by

No image available
Duravit DURAVIT HAPPY D.2 39 3/8 RECTANGULAR WALL MOUNTED SINK IN WHITE WITH WIDESPREAD FAUCET HOLES AND WITH OVERFLOW
Manufacturer Part #D2318100087
Duravit

Happy D.2 39X20 Three Hole 8 Center Ceramic DU Mount Lavatory

  • Fast #
  • Part #D2318100030
  • Item #4635352
  • Manufacturer Part #2318100030
4.5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Duravit DURAVIT HAPPY D.2 39 3/8 RECTANGULAR WALL MOUNTED SINK IN WHITE WITH WIDESPREAD FAUCET HOLES AND WITH OVERFLOW
Manufacturer Part #D2318100087
Duravit

Happy D.2 39X20 Three Hole 8 Center Ceramic DU Mount Lavatory

  • Fast #
  • Part #D2318100030
  • Item #4635352
  • Manufacturer Part #2318100030
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 8
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Includes tap platform
  • Includes Chrome overflow clip
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • Wall-mounted
  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Application:
Residential, Commercial
CSA Certified:
CSA B45.1
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Height:
6-3/4
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
21-7/8
Sink Installation Type:
Undermount
Sink Material:
Ceramic
Sink Size Range:
Greater than 36 in
Type:
Bathroom Sink
Vessel Only:
Yes
Width:
39-3/8