This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

Happy D.2 Elongated Toilet Bowl in White

  • Fast #
  • Part #D2550090092
  • Item #4635802
  • Manufacturer Part #2550090092
4.5 out of 5 Customer Rating
Brand image
Duravit

Happy D.2 Elongated Toilet Bowl in White

  • Fast #
  • Part #D2550090092
  • Item #4635802
  • Manufacturer Part #2550090092
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Material: Ceramic
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0064690099 separately.
  • Wider 3" gravity flush values (larger the conventional 2") for perfect flush
  • Designed in Germany
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.14, ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
Under 14 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
24-3/8 in
Dual Flush:
Yes
EPA Compliant:
No
GSA Approved:
No
Height:
13-5/8 in
IAPMO Listed:
No
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
13-5/8 in
Toilet Bowl Length:
24-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
Yes
Width:
14-3/8 in