Round Closed Front Toilet in Anthracite Matt
Happy D.2 Round Closed Front Toilet in Anthracite Matt
Package Quantity Info:
Each: 1 Pallet: 126-
Pick Up Not AvailableNot available in 'FL'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'FL'
Product Details
Product Details
- Part of the Happy D.2 series, designed for Duravit to uphold the highest standards for quality and beauty for the bathroom.
Specifications
- Collection:
- Happy D.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite Matte
- Depth:
- 16-7/8
- Fits Brand:
- Duravit
- Height:
- 1-3/4
- Length:
- 14-1/4
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Type:
- D0064591300
- Width:
- 17