Round Front Wall Mount One Piece Toilet in White
Happy D.2 Round Front Wall Mount One Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rimless, washdown design helps provide efficient bowl rinsing with a clean, contemporary profile.
- Concealed fixation hardware creates a streamlined look and simplifies cleaning around the fixture.
- Wall-mounted installation works with an in-wall tank and carrier for a floating appearance and adjustable mounting height.
- ADA compliant design supports accessibility requirements when installed at an appropriate height.
- WaterSense certified for water efficiency when paired with a compatible flushing system.
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Happy D.2
- Color Finish Category:
- Blacks
- Color Finish Name:
- Anthracite Matte
- Depth:
- 21-1/4 in
- Dual Flush:
- Yes
- Flow Rate:
- 0.8 gpf/1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Washdown
- Height:
- 13-1/8 in
- Material:
- Ceramic
- Toilet Bowl Depth:
- 21-1/4 in
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Width:
- 14-3/8 in
- Toilet Installation:
- Wall Mount
- Toilet Seat Included:
- No
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- One Piece
- Toilet/Urinal Outlet:
- Rear
- Type:
- D222209AD92
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8 in