1.6 and 0.8 gpf Elongated Floor Mount Two Piece Toilet in White
Happy D.2 1.6 and 0.8 gpf Elongated Floor Mount Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- US Standards Approved: ASME A112.19.2-2013/CSA B45.1-13, ASME A112.19.14-2032
- Complies with following standards: ASME A112.19.2/CSA B45.1
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- cUPC® listed
- Tank Not Included. Purchase Tank SKU: 0934100005 separately.
- Toilet Seat Not Included. Purchase Seat SKU: 0064590000 separately.
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 15-1/2 in
- Dual Flush:
- Yes
- Flush Type:
- Washdown
- Height:
- 15-3/4 in
- Length:
- 24-3/4 in
- MA Approved:
- Yes
- Material:
- Ceramic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 24-3/4 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 7-7/8 in
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes
- Width:
- 14-3/8 in