Elongated Closed Front Toilet Seat with Cover in White
Happy D.2 Elongated Closed Front Toilet Seat with Cover in White
Product Details
Product Details
- For use with Duravit Happy D toilets
- Stainless steel hinges
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-7/8
- GSA Approved:
- No
- Height:
- 2
- IAPMO Listed:
- No
- Length:
- 14-5/8
- Material:
- Plastic
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Type:
- Toilet Seat
- Width:
- 14-5/8