This product requires certification to purchase.

Siphon Cover in White

Duravit

Happy D.2 Siphon Cover in White

  • Fast #
  • Part #D0858280000
  • Item #4634956
  • Manufacturer Part #0858280000
4.4 out of 5 Customer Rating
Brand image
Duravit

Happy D.2 Siphon Cover in White

  • Fast #
  • Part #D0858280000
  • Item #4634956
  • Manufacturer Part #0858280000
4.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made of high-quality, long-lasting sanitary ceramic: a particularly rugged, scratch-resistant material with a high degree of hardness plus an easy-clean and hygienic surface
  • Wall-mounted installation
  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
231680, 231665 and 231660 Bathroom Sinks
Collection:
Happy D.2
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
4 in
Hardware Included:
No
Height:
4 in
Installation Type:
Wall Mount
Material:
Ceramic
Product Type:
Siphon Cover
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
4 in