23-5/8 x 19-7/8 in. Rectangular Undermount Bathroom Sink in White
This product has been replaced by
Manufacturer Part #2318600087
Happy D.2 23-5/8 x 19-7/8 in. Rectangular Undermount Bathroom Sink in White
Product Details
Product Details
- Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
- Designed in Germany
- For amazing bathroom suite designs, this product is suitable with other collections such as Happy D.2
- Sink only included
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Happy D.2
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Center Size:
- 7-7/8 in
- GSA Approved:
- No
- Height:
- 6-3/4
- IAPMO Listed:
- No
- Length:
- 23-5/8
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-5/8 in x 13-5/8 in
- Sink Depth:
- 20-7/8
- Sink Installation Type:
- Undermount
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 19-7/8