23-5/8 in. Mirror with Lighting
Ketho 23-5/8 in. Mirror with Lighting
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CIAPMO® electrical
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting with 1 sensor switch bottom right. 10 Watt
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- Ketho
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Color Temperature:
- 3500
- Depth:
- 5-7/8 in
- Height:
- 29-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, MDF
- Product Type:
- Mirror/Mirror Cabinet
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- UL Listed:
- Yes
- Watts:
- 10 W
- Weight:
- 26.46 lb
- Width:
- 25-5/8 in