This product requires certification to purchase.

VAN UNIT WM F/ #033213 GRAPH

Duravit

Ketho VAN UNIT WM F/ #033213 GRAPH

  • Fast #
  • Part #DKT666604949
  • Item #4248615
  • Manufacturer Part #KT666604949
3.7 out of 5 Customer Rating
Brand image
Duravit

Ketho VAN UNIT WM F/ #033213 GRAPH

  • Fast #
  • Part #DKT666604949
  • Item #4248615
  • Manufacturer Part #KT666604949
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Vanity top/sink not included. Purchase SKU: 0332130000 separately.
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • All necessary parts and hardware for assembly and installation are included.
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
Ketho
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
21-1/2
Hardware Included:
Yes
Height:
16-1/8
Installation Type:
Wall Mount
Material:
Chipboard
Number of Drawers:
1
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
DKT666604949
Vanity Top Shape:
Rectangle
Width:
47-1/4