25-5/8 x 27-1/2 in. Recessed and Surface Mount Mirror Cabinet
L-Cube 25-5/8 x 27-1/2 in. Recessed and Surface Mount Mirror Cabinet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED lighting with external switch and optional dimming function. 36 Watt
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- L-Cube
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3500
- Depth:
- 9-1/2 in
- GSA Approved:
- No
- Glass Type:
- Clear
- Height:
- 27-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 25-5/8 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Glass, Wood, Chipboard
- Mirror Included:
- Yes
- NSF Certified:
- No
- Number of Doors:
- 1
- Number of Shelves:
- 2
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Width:
- 25-5/8 in