This product requires certification to purchase.

31-1/2 x 2-5/8 in. Mirror Rectangular in Whites

Duravit

L-Cube 31-1/2 x 2-5/8 in. Mirror Rectangular in Whites

  • Fast #
  • Part #DLC7381000006000
  • Item #9865459
  • Manufacturer Part #LC7381000006000
4.3 out of 5 Customer Rating
Brand image
Duravit

L-Cube 31-1/2 x 2-5/8 in. Mirror Rectangular in Whites

  • Fast #
  • Part #DLC7381000006000
  • Item #9865459
  • Manufacturer Part #LC7381000006000
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LED dimming function with 1 sensor switch bottom right 43 watt
  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 12 1982
Collection:
L-Cube
Color Finish Category:
Whites
Color Finish Name:
White Aluminum
Color Temperature:
3500
Depth:
5-3/4
Glass Type:
Frameless
Height:
27-1/2
Installation Type:
Wall Mount
Length:
31-1/2
Light Bulb Type:
LED
Material:
Glass, Wood, Aluminum
Number of Lights:
1
Product Type:
Mirror
Proposition 65:
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Shape:
Rectangular
Size:
31-1/2 in x 27-1/2 in x 2-5/8 in
UL Listed:
UL 962
Volts:
110V
Watts:
24
Weight:
23.149
Width:
2-5/8