DURAVIT L-CUBE WALL-MOUNTED VANITY UNIT LC629107979 NATURAL WALNUT
L-Cube DURAVIT L-CUBE WALL-MOUNTED VANITY UNIT LC629107979 NATURAL WALNUT
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- L-Cube
- Color Finish Category:
- Browns
- Color Finish Name:
- Natural Walnut
- Depth:
- 18-7/8 in
- Height:
- 21-5/8 in
- Installation Type:
- Wall Mount
- Material:
- Wood
- Number of Drawers:
- 2
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Sink Installation Type:
- Wall Mount
- Vanity Top Shape:
- Rectangle
- Width:
- 32-1/4 in