L-Cube Wall Mounted Vanity in Concrete Grey Matte - Dual Drawer
L-Cube L-Cube Wall Mounted Vanity in Concrete Grey Matte - Dual Drawer
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Vanity top/sink not included. Purchase SKU: 2336630000 separately.
- Duravit grants a guarantee period of 5 years for all furniture providing that the installation is carried out by a certified plumber and electrician.
- All necessary parts and hardware for assembly and installation are included.
Documents
Specifications
- Brand Model Compatibility:
- 233663 ME by Starck
- Collection:
- L-Cube
- Color Finish Category:
- Greys
- Color Finish Name:
- Concrete Grey Matt
- Height:
- 21-5/8
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Type:
- DLC624000707
- Width:
- 24-3/8