This product requires certification to purchase.

MIR CAB W/ LGHT 1000MM

This product has been replaced by

L-CUBE MIRROR CABINET WITH LIGHTING WHITE
Duravit L-CUBE MIRROR CABINET WITH LIGHTING WHITE
Manufacturer Part #LC7552000006000
Duravit

L-Cube MIR CAB W/ LGHT 1000MM

  • Fast #
  • Part #DLC755200000
  • Item #7159651
  • Manufacturer Part #LC755200000
4.1 out of 5 Customer Rating
Brand image

This product has been replaced by

L-CUBE MIRROR CABINET WITH LIGHTING WHITE
Duravit L-CUBE MIRROR CABINET WITH LIGHTING WHITE
Manufacturer Part #LC7552000006000
Duravit

L-Cube MIR CAB W/ LGHT 1000MM

  • Fast #
  • Part #DLC755200000
  • Item #7159651
  • Manufacturer Part #LC755200000
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • LED dimming function with 1 sensor switch bottom right. 46 Watt
  • Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • Requires Certification

Specifications

Application:
Residential, Commercial
Collection:
L-Cube
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3500
Depth:
8-7/8
Height:
27-1/2
Installation Type:
Wall Mount
Light Bulb Type:
LED
Material:
Glass, Wood, Chipboard
Number of Doors:
2
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
DLC755200000
UL Listed:
Yes
Width:
39-3/8