LM MIRROR CABINET W.LIGHT.PREMIUM 31 1/2 X31 7/8 X5 7/8
LM MIRROR CABINET W.LIGHT.PREMIUM 31 1/2 X31 7/8 X5 7/8
Package Quantity Info:
Each: 1 Pallet: 4-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- LED lighting 11 W
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Specifications
- Application:
- Residential, Commercial
- CSA Certified:
- CSA C22.2 No.12-1982
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 5-7/8 in
- Height:
- 29-7/8 in
- Installation Type:
- Wall Mount
- Length:
- 31-7/8 in
- Light Bulb Type:
- LED
- Lights Included:
- Yes
- Material:
- Glass, Wood
- Mirror Edge:
- Flat Edge
- Mirror Included:
- Yes
- Number of Doors:
- 2
- Number of Shelves:
- 2
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Size:
- 32 in x 30 in
- UL Listed:
- UL 962
- Width:
- 31-7/8 in