LM MIRROR CABINET W.LIGHT.PREMIUM 31 1/2 X47 5/8 X5 7/8
LM MIRROR CABINET W.LIGHT.PREMIUM 31 1/2 X47 5/8 X5 7/8
Frequently Purchased Together
Product Details
- Complies with following standards: UL 962 and CSA C22.2 No. 12-1982
- For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
- LED lighting. 17 Watt
Specifications
- Application:
- Residential, Commercial
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 4000
- Depth:
- 7-7/8 in
- Hardware Included:
- Yes
- Height:
- 29-7/8 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 47-5/8 in
- Light Bulb Type:
- LED
- Material:
- Glass, Wood, Chipboard
- Mirror Shape:
- Rectangle
- Number of Doors:
- 2
- Origin:
- Global
- Overall Height:
- 30 in
- Overall Length:
- 47-3/4 in
- Overall Width:
- 5-7/8 in
- Power Source:
- Electric
- Shape:
- Rectangular
- Type:
- DLM7843000006
- UL Listed:
- Yes
- Watts:
- 17 W
- Weight:
- 74.96 lb
- Width:
- 47-5/8 in