23-5/8 in. Drop-in Oval Ceramic Bathroom Sink in White
Luv 23-5/8 in. Drop-in Oval Ceramic Bathroom Sink in White
Product Details
Product Details
- Made with DuraCeram®, the Duravit-developed DuraCeram® material allows for the creation of soft, delicate shapes with robust strength.
- cUPC® listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Luv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 23-5/8
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Bowl Size:
- 23-1/4 in x 15-3/8 in
- Sink Depth:
- 5-1/2
- Sink Installation Type:
- Drop-in
- Sink Material:
- Ceramic
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 15-3/4