31-1/2 in. Oval Vessel Mount Bathroom Sink in White
Luv 31-1/2 in. Oval Vessel Mount Bathroom Sink in White
Package Quantity Info:
Each: 1 Pallet: 8-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential, Commercial
- Collection:
- Luv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 5-3/8 in
- Number of Bowls:
- 1
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- Sink Depth:
- 15-3/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Ceramic
- Width:
- 31-1/2 in