WASHBOWL 420MM LUV WHITE W/O OF W.TAP AT THE SIDE W.1 TH
Luv WASHBOWL 420MM LUV WHITE W/O OF W.TAP AT THE SIDE W.1 TH
Package Quantity Info:
Each: 1 Pallet: 36-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- Luv
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Oval
- Type:
- D0381420000
- Vessel Only:
- No