This product requires certification to purchase.

*CVR* FURN VC BASIN 1230MM ME BY *S

Duravit

ME by Starck *CVR* FURN VC BASIN 1230MM ME BY *S

  • Fast #
  • Part #D23361200301
  • Item #7162158
  • Manufacturer Part #23361200301
3.7 out of 5 Customer Rating
Brand image
Duravit

ME by Starck *CVR* FURN VC BASIN 1230MM ME BY *S

  • Fast #
  • Part #D23361200301
  • Item #7162158
  • Manufacturer Part #23361200301
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 999
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • cUPC® listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential, Commercial
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-1/8
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
19-7/8
Type:
Bathroom Sink
Vessel Only:
No
Width:
48-3/8