1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White
This product has been replaced by
Manufacturer Part #2173512001
ME by Starck 1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- ADA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate:
- 0.92 gpf/1.32 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Button
- Material:
- Vitreous China
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 28-3/4
- Toilet Bowl Width:
- 14-1/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- One Piece
- Trip Lever Location:
- Top
- WaterSense Labeled:
- Yes