This product requires certification to purchase.

1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White

Duravit

ME by Starck 1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White

  • Fast #
  • Part #D2173512001
  • Item #7224398
  • Manufacturer Part #2173512001
5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck 1.32 and 0.92 gpf Elongated Floor Mount One Piece Toilet in White

  • Fast #
  • Part #D2173512001
  • Item #7224398
  • Manufacturer Part #2173512001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Beautifully glazed easy-to-clean glossy ceramic, built with fully skirted exterior design and equally glazed interior trapways and waterways.
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/8 in
Dual Flush:
Yes
Flow Rate:
0.92 gpf/1.32 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Button
Height:
28-7/8 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-3/4 in
Toilet Bowl Width:
14-1/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
One Piece
Trip Lever Location:
Top
WaterSense Labeled:
No
Width:
15-3/8 in