This product requires certification to purchase.

1.6 gpf Dual Flush Toilet Tank in White

Duravit

ME by Starck 1.6 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #D0938100092
  • Item #7993263
  • Manufacturer Part #0938100092
3.6 out of 5 Customer Rating
Brand image
Duravit

ME by Starck 1.6 gpf Dual Flush Toilet Tank in White

  • Fast #
  • Part #D0938100092
  • Item #7993263
  • Manufacturer Part #0938100092
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 28
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • cUPC® listed
  • Bowl Not Included
  • This product replaces SKU #938100005
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
7-1/2 in
Flow Rate
0.8 gpf/1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Height
15-3/8 in
Length
7-1/8 in
Toilet Rough-In
10 in
Width
13-3/4 in
Characteristics & Features
Collection
ME by Starck
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Flush Type
Gravity
Handle Type
Button
Material
Vitreous China
Proposition 65
WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
Toilet Installation
Wall Mount
Toilet Type
Tank
Trip Lever Location
Top
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.14, ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes