This product requires certification to purchase.

1.6 gpf Elongated Wall Mount Toilet in White Alpin

This product has been replaced by

Duravit White 1.28 gpf Round Wall Mount Toilet
Duravit Round Toilet Bowl in White
Manufacturer Part #2529092092
Duravit

ME by Starck 1.6 gpf Elongated Wall Mount Toilet in White Alpin

  • Fast #
  • Part #D25290900921
  • Item #7024068
  • Manufacturer Part #25290900921
3.4 out of 5 Customer Rating
Brand image

This product has been replaced by

Duravit White 1.28 gpf Round Wall Mount Toilet
Duravit Round Toilet Bowl in White
Manufacturer Part #2529092092
Duravit

ME by Starck 1.6 gpf Elongated Wall Mount Toilet in White Alpin

  • Fast #
  • Part #D25290900921
  • Item #7024068
  • Manufacturer Part #25290900921
3.4 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.6/0.8 gpf
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 111335005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0020090000 separately.
  • Elegant space saving design with height adjustable bowl that supports over 500lbs.
  • Wider 3" gravity flush values (larger the conventional 2") for perfect flush
  • Designed in Germany
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
22-1/2 in
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Remote Control
IAPMO Listed:
No
Length:
22-1/2 in
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
15-3/4 in
Toilet Bowl Length:
22-1/2 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Wall Mount
Toilet Seat Included:
No
Toilet Type:
One Piece
WaterSense Labeled:
Yes
Width:
14-5/8 in