23-5/8 x 15-3/4 in. 1-Hole 1-Bowl Wall Mount Rectangular Washbasin in White
ME by Starck 23-5/8 x 15-3/4 in. 1-Hole 1-Bowl Wall Mount Rectangular Washbasin in White
Package Quantity Info:
Each: 1 Pallet: 18-
Pick Up Not AvailableNot available in NJ
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in NJ
Product Details
Product Details
Specifications
- Application:
- Residential, Commercial
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 7-5/16
- Length:
- 23-5/8
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Proposition 65:
- WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Sink Depth:
- 15-3/4
- Sink Installation Type:
- Above Counter
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 15-3/4