This product requires certification to purchase.

Wall Mount Bathroom Sink in White

Duravit

ME by Starck Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D0722430000
  • Item #7161432
  • Manufacturer Part #0722430000
3.1 out of 5 Customer Rating
Brand image
Duravit

ME by Starck Wall Mount Bathroom Sink in White

  • Fast #
  • Part #D0722430000
  • Item #7161432
  • Manufacturer Part #0722430000
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 56
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Sink only included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Height:
4-3/8
Length:
15
Number of Bowls:
1
Number of Holes:
1 Hole
Pedestal Only:
No
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
13-3/4 in x 13-3/4 in x 3-7/8 in
Sink Depth:
6-1/8
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Sink Size Range:
Less than 20 in
Vessel Only:
No
Width:
17-1/8