This product requires certification to purchase.

*CVR* *ME VC WASHBASIN 600MM

Duravit

ME by Starck *CVR* *ME VC WASHBASIN 600MM

  • Fast #
  • Part #D23356000001
  • Item #7021089
  • Manufacturer Part #23356000001
3.4 out of 5 Customer Rating
Brand image
Duravit

ME by Starck *CVR* *ME VC WASHBASIN 600MM

  • Fast #
  • Part #D23356000001
  • Item #7021089
  • Manufacturer Part #23356000001
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • cUPC® listed
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Collection:
ME by Starck
Color Finish Category:
Whites
Color Finish Name:
White
Height:
7-1/8 in
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
Proposition 65:
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Depth:
19-1/2 in
Sink Installation Type:
Wall Mount
Sink Material:
Ceramic
Width:
23-5/8 in