Dual Flush Elongated Toilet Bowl in White with Glaze
ME by Starck Dual Flush Elongated Toilet Bowl in White with Glaze
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 16-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Bowl Height Range:
- 15-16 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White, Glaze
- Dual Flush:
- Yes
- Material:
- Ceramic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Toilet Bowl Height:
- 15-3/4 in
- Toilet Bowl Length:
- 22-1/2 in
- Toilet Bowl Width:
- 14-5/8 in
- Toilet Installation:
- Wall Mount
- Toilet Type:
- Bowl