DURAVIT ME BY STARCK BATHROOM SINK 2336833260 WHITE SATIN MATT
ME by Starck DURAVIT ME BY STARCK BATHROOM SINK 2336833260 WHITE SATIN MATT
Package Quantity Info:
Each: 1 Pallet: 8-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential, Commercial
- Collection:
- ME by Starck
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Pedestal Only:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm, www.P65Warnings.ca.gov
- Shape:
- Rectangular
- Type:
- D2336833260
- Vessel Only:
- No