This product requires certification to purchase.

Elongated Toilet Bowl in White

Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D2169090092
  • Item #7160300
  • Manufacturer Part #2169090092
5 out of 5 Customer Rating
Brand image
Duravit

ME by Starck Elongated Toilet Bowl in White

  • Fast #
  • Part #D2169090092
  • Item #7160300
  • Manufacturer Part #2169090092
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 9
Discontinued
Looking for compatible parts?

Product Details

Product Description
  • Duravit grants a guarantee period of 5 years for all ceramics provided that the installation is carried out by a certified plumber and electrician
  • Complies with following standards: ASME A112.19.2/CSA B45.1
  • For policy and warranty information visit: duravit.us/service/policy_and_warranty_information/warranty_information.us-en.html
  • cUPC® listed
  • In-Wall Tank and Carrier Not Included. Purchase Tank SKU: 109304005 separately.
  • Toilet Seat Not Included. Purchase Seat SKU: 0020090000 separately.
  • Designed in Germany
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Bowl Height Range
15-16 in
Depth
23-5/8 in
Height
14-5/8 in
Toilet Bowl Height
15-3/4 in
Toilet Bowl Length
23-5/8 in
Toilet Bowl Width
14-1/8 in
Width
14-5/8 in
Included Components
Toilet Seat Included
No
Characteristics & Features
Bowl Shape
Elongated
Collection
ME by Starck
Color Finish Category
Whites
Color Finish Name
White
Dual Flush
Yes
Handle Type
Lever
Material
Vitreous China
Proposition 65
WARNING:Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Installation
Floor Mount
Toilet Type
Bowl
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.14, ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
EPA Compliant
No
GSA Approved
No
IAPMO Listed
No
MA Approved
Yes
NSF Certified
No
WaterSense Labeled
Yes